SMC VP744-5YOD1-04A 3 PORT SOLENOID VALVE
Solenoid valve 3/2 Series VP700
See technical informationSee documentsReferences
SMC:VP744-5YOD1-04A
Rubix:2609447
EAN:3618036559613

Technical specifications
| Type | smc vp744-5yod1-04a 3-port solenoid valve |
|---|---|
| Number of Ports | 3 |
Documents
Product details : SMC VP744-5YOD1-04A 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
•3 Port Pilot Operated Poppet (VP700).
•Port size: 3/8, 1/2.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 4 (Base Mounted)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: YO [DIN terminal, Without connector (EN175301-803B)]
Light and Surge Voltage Suppressor: None
Manual Override: D (Push-turn Locking Slotted Type)
Port Size: 04 (1/2)
Thread: Rc (PT)
Actuation: A (Normally closed)
Option: None
Made to Order: None
•Port size: 3/8, 1/2.
•Body ported, Base mounted.
•Normally Closed or Normally Open (Changeable).
Body Style: 4 (Base Mounted)
Valve Option: Standard (Internal pilot)
Pressure Specification: Standard (0.7 MPa)
Coil Specification: Standard
Rated Voltage: 5 (24V DC)
Electrical Entry: YO [DIN terminal, Without connector (EN175301-803B)]
Light and Surge Voltage Suppressor: None
Manual Override: D (Push-turn Locking Slotted Type)
Port Size: 04 (1/2)
Thread: Rc (PT)
Actuation: A (Normally closed)
Option: None
Made to Order: None
Strengths
•Power consumption is reduced by power saving circuit
Longer life expectancy
Noise reduction
Longer life expectancy
Noise reduction
Technical specifications
Attributes
| Logistic Weight | 767 g |
|---|---|
| Type | smc vp744-5yod1-04a 3-port solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Material | nbr |
| Pressure range | standard: 0.2 to 0.7 mpa |
| Port size | 1/2 |
| Min. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 167.20 excl. VAT
/ Each
£ 200.64 incl. VAT
- Delivery usually within ( 8 ) days