References
SMC:EVT317E-5DO-02F-Q
Rubix:2602820
Manufacturer :EVT317E-5DO-02F-Q

Product details : SMC EVT317E-5DO-02F-Q 3/2 SOLENOID VALVE
Large Flow Capacity, yet Compact Size.Low Power Consumption.Suitable for Use in Vacuum Applications.1 Valve, 6 Functions. (Universal Porting)Selective porting can provide 6 valve functions,such as N.C. valve, N.O. valve, Divider valve, Selector valve etc.Manifolded valve can be easily convertedfrom N.C. normally closed to N.O. normally open merely by turning over the switch cover.
VT317, 3 Port Direct Operated Poppet, All Types
Technical specifications
Attributes
| Logistic Weight | 275 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 65.15 excl. VAT
/ Each
£ 78.18 incl. VAT
- Delivery usually within ( 8 ) days