FESTO 525142 SOLENOID VALVE MHP3-M1H-3/2G-QS-6
Solenoid valve MHP3-M1H
See technical informationSee documentsReferences
Festo:MHP3-M1H-3/2G-QS-6
Rubix:107A9975
Manufacturer :525142
EAN:4052568082741

Technical specifications
| Type | application-specific directional control valve mh2, mh3, mh4 |
|---|---|
| Number of Ports | 3 |
Documents
Product details : FESTO 525142 SOLENOID VALVE MHP3-M1H-3/2G-QS-6
Solenoid valve MHP3-M1H-3/2G-QS-6 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=200 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 150,8 g |
|---|---|
| Type | application-specific directional control valve mh2, mh3, mh4 |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 80.26 excl. VAT
/ Each
£ 96.31 incl. VAT
- Delivery usually within ( 2 ) days