References
SMC:SV2300-5FUD
Rubix:265A1657
Manufacturer :SV2300-5FUD
EAN:3618036201123

Product details : SMC SV2300-5FUD
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
SV2000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Type | sv |
| Number of Ports | 5 |
| Volume flow rate | 252.02 l/min |
Show UNSPSC/ECL@SS
£ 100.44 excl. VAT
/ Each
£ 120.53 incl. VAT
- Delivery usually within ( 4 ) days