SMC VXD245HGA PILOT OPERATED 2 PORT SOLENOID VALVE


Solenoid Valve

References
smc:VXD245HGA
rubix:2610161
brand logo
brand logo
Technical specifications
Type2-Way Solenoid Valve
See all Specifications

Product details : SMC VXD245HGA PILOT OPERATED 2 PORT SOLENOID VALVE


Our updated pilot operated 2 port solenoid valve, VXD Series, is 7% smaller than former conventional models, whilst still delivering big benefits to customers. The renewed VXD Series supports our commitment to developing new innovations to drive energy savings for customers; it's not only more compact, but uses less power. Ideal for air, water, oil, heated water and high temperature oil applications, ranging from car wash centres to oil lines in process industries, the VXD Series is available in a wide range of body materials – aluminium, resin, brass and stainless steel – and offers low concentration ozone resistant and oil free options. Labour savings can also be enjoyed, as the air version with resin body offers a built-in one-touch fitting option. Other features include a rubber buffer that reduces the valve's operating noise levels and thanks to a special construction, its life-span has been extended. It also has an improved OFF response when operated with high viscosity fluids such as oil.
Size - Valve Type: 4 (10A/15A - N.C.)
Fluid: 5 (For Heated water)
Body material - Port size - Orifice diameter: H (C37 (Brass) - 1/2 - ø15)
Voltage - Electrical entry: G (24 VDC - DIN terminal with surge voltage suppressor)
Special Voltage: None
Other Options: Standard (Rc)
EPDM Specification: None
Bracket/Electrical Entry Direction
(Options for EPDM): None/Standard
Bracket: None
Electrical Entry Direction
(Options for Bracket): A (90°)

Strengths

•Gasket Material EPDM
Class H temperature
Electrical connector: DIN connector with surge suppressor
Models with EPDM seals are suitable for hot water only

Technical specifications


Attributes
Logistic Weight750 g
Type2-Way Solenoid Valve
Show UNSPSC/ECL@SS
£ 81.05 excl. VAT
/ Each
£ 97.26 incl. VAT
  • Delivery usually within ( 4 ) days