References
SMC:SV4500-5FU
Rubix:110A4411
Manufacturer :SV4500-5FU

Product details : SMC SV4500-5FU SOLENOID VALVE
The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
SV4000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 226 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 107.34 excl. VAT
/ Each
£ 128.81 incl. VAT
- Delivery usually within ( 20 ) days