SMC SYJA714-02F 3 PORT AIR OPERATED VALVE
SYJA#00 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:SYJA714-02F
Rubix:392A5102
Manufacturer :SYJA714-02F
EAN:3618036146820

Product details : SMC SYJA714-02F 3 PORT AIR OPERATED VALVE
The SYJ valve is an innovative combination of efficiency in terms of clutter and superior performance which adds real value to this series. Whether used on an base or as an individual valve, its narrow profile increases the flexibility of its design and reduces space requirements. The SYJ distributor uses a low-energy driver design (0.5 watts as standard), which drastically reduces heat generation. This improves performance, lowers operating costs, and allows for direct control through an API's output relays. All electrical couplings of the SYJ valves are available with light indicators and circuit protection against surges. SYJ series distributors can be configured on base-mounted, or individually on base plates, offering a wide range of solutions tailored to your engineering needs.
syja#00 series 5/2 and 5/3 distributor with pneumatic control
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 66.44 excl. VAT
/ Each
£ 79.73 incl. VAT
- Usually arrives within 14 working days