SMC SY3130-5U1-C6 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY3000
See technical informationReferences
SMC:SY3130-5U1-C6
Rubix:392A6407

Product details : SMC SY3130-5U1-C6 5 PORT SOLENOID VALVE
When our R&D engineers redesigned our popular SY 5 port solenoid range, they had one objective - to develop an all purpose solenoid valve range offering impressive functionality. The result is our new Series SY3000/5000. Extremely compact but with outstanding flow rate performance - up to 80% higher than our previous SY models - our new SY range can now operate faster with reduced cycle times. Designed with easy mounting and fast replacement in mind, our engineers have also designed the new SY so that both 3000 and 5000 valve sizes can be used in same manifold thereby providing greater flexibility and economical operation. Available with either rubber or unique metal seal options, the metal seals are particularly suitable for higher operating frequencies and offer extended lifetime performance.
SY3000, 5 Port Solenoid Valve, All Types - New Style
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 62.67 excl. VAT
/ Each
£ 75.20 incl. VAT
- Delivery usually within ( 6 ) days