SMC JSXD61-SE10F-5DZ-D-B 2 PORT SOLENOID VALVE


Solenoid Valve

References
smc:JSXD61-SE10F-5DZ-D-B
rubix:237A5911
manufacturer :JSXD61-SE10F-5DZ-D-B
brand logo
brand logo
Technical specifications
TypeSolenoid Valve
See all Specifications

Product details : SMC JSXD61-SE10F-5DZ-D-B 2 PORT SOLENOID VALVE


Strengths

•The pilot operated JSXD series (N.O. specification) has been added. [New]
A direct operated vacuum type (JSXV series) has been added. [New]
A direct operated steam type (JSXS series) has been added. [New]
A direct operated high pressure type (JSXH series) has been added. [New]
Improved environmental resistance due to the stainless steel coil cover IP67 enclosure/NEMA4X∗IP65 for models with a DIN terminal
Space saving:Compact: Valve volume reduced by 25%∗, Lightweight: Weight reduced by 30%∗ ∗ Compared with the existing model
Energy saving:Coil force: 10% increase∗, Power consumption: 14% reduction∗ Compared with the existing model
360° lead wire insertion and removal is possible
Improved weather resistance in outdoor environments

Technical specifications


Attributes
TypeSolenoid Valve
Volume flow rate580 l/min
Show UNSPSC/ECL@SS
£ 283.69 excl. VAT
/ Each
£ 340.43 incl. VAT
  • Delivery usually within ( 29 ) days