FESTO 33181 SOLENOID VALVE MFH-5-3/8-L-S-B
Solenoid valve MFH-5
See technical informationSee documentsReferences
Festo:MFH-5-3/8-L-S-B
Rubix:107A4445
Manufacturer :33181
EAN:4052568115012

Documents
Product details : FESTO 33181 SOLENOID VALVE MFH-5-3/8-L-S-B
Solenoid valve MFH-5-3/8-L-S-B With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/2 monostable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 623 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 265.48 excl. VAT
/ Each
£ 318.58 incl. VAT
- Delivery usually within ( 8 ) days