SMC SY5520-5DO-01F-Q 5 PORT SOLENOID VALVE
Solenoid valve 5/2 and 5/3 Series SY5000
See technical informationSee documentsReferences
SMC:SY5520-5DO-01F-Q
Rubix:392A6354
Manufacturer :SY5520-5DO-01F-Q



Technical specifications
| Type | 5/3 directional valve, pressure-centered, 24 vdc, 1/8 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : SMC SY5520-5DO-01F-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SY5000, 5 Port Solenoid Valve, All Types
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | 5/3 directional valve, pressure-centered, 24 vdc, 1/8 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 90.00 excl. VAT
/ Each
£ 108.00 incl. VAT
- Delivery usually within ( 34 ) days