SMC SYA7220-02 5 PORT AIR OPERATED VALVE

SYA3000/5000/7000 5 Port Air Operated Valve

See technical information

References

SMC:SYA7220-02
Rubix:107A8366
Manufacturer :SYA7220-02
EAN:3618036154962
brand logo

Technical specifications

Typedistributor 5/2 - 5/3
Number of Ports5
See all Specifications

Product details : SMC SYA7220-02 5 PORT AIR OPERATED VALVE


SYA 5 port air operated valves are available in body ported or base mounted styles.  The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types.  Available thread types are Rc, G, NPT or NPTF.
•5 Port Air Operated Valve Series SYA3000/5000/7000.
• Body ported.
• Normal override (Non-locking).

Series: 7 (SYA7000)
Actuation: 2 (2 position double)
A, B Port Size: 02 (1/4)
Thread Type: Rc (None for M5)
Bracket: Without bracket

Technical specifications


Attributes
Logistic Weight91 g
Typedistributor 5/2 - 5/3
Number of Ports5
Volume flow rate608 l/min
£ 90.78 excl. VAT
/ Each
£ 108.94 incl. VAT
  • In stock: Next day delivery