SMC VQZ2420B-5YO1-C6F-Q 5 PORT SOLENOID VALVE
VQZ series 5/2 and 5/3 solenoid valve
See technical informationSee documentsReferences
SMC:VQZ2420B-5YO1-C6F-Q
Rubix:112A0199
Manufacturer :VQZ2420B-5YO1-C6F-Q
EAN:3618036545630

Documents
Product details : SMC VQZ2420B-5YO1-C6F-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•Effective area mm 2 (Cv):
•metal seal 2.0 (0.11) - 12.6 (0.7);
•rubber seal 3.1 (0.17) - 16.2 (0.9)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50°C
Series: 2 (VQZ2000)
Configuration: 4 (3 Position Exhaust Centre)
Seal Type: 0 (Metal Seal)
Function: B (High Speed Response 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Electrical Entry: YO (DIN Terminal w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: C6 (ø6 One-touch Fitting)
Thread: F (G)
Foot Bracket: None
CE Compliant: Q (CE Marked)
•Operating pressure range: 0.1 - 0.7MPa
•Effective area mm 2 (Cv):
•metal seal 2.0 (0.11) - 12.6 (0.7);
•rubber seal 3.1 (0.17) - 16.2 (0.9)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50°C
Series: 2 (VQZ2000)
Configuration: 4 (3 Position Exhaust Centre)
Seal Type: 0 (Metal Seal)
Function: B (High Speed Response 0.9W - DC Only)
Coil Voltage: 5 (24VDC)
Electrical Entry: YO (DIN Terminal w/o Connector)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: C6 (ø6 One-touch Fitting)
Thread: F (G)
Foot Bracket: None
CE Compliant: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Type | 5/2 and 5/3 solenoid valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 99.74 excl. VAT
/ Each
£ 119.69 incl. VAT
- Delivery usually within ( 4 ) days