FESTO 163781 SOLENOID VALVE CPE18-M2H-3GLS-QS-10

Solenoid valve CPE

See technical informationSee documents
References
Festo:CPE18-M2H-3GLS-QS-10
Rubix:109A3249
Manufacturer :163781
EAN:4052568135379
CPE18-M2H-3GLS-QS-10 Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports3
See all Specifications
Documents

Product details : FESTO 163781 SOLENOID VALVE CPE18-M2H-3GLS-QS-10


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight239 g
Typesolenoid valve
Number of Ports3
Voltage110 V
Max. service pressure10 bar
Volume flow rate1000 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 149.75 excl. VAT
/ Each
£ 179.70 incl. VAT
  • Delivery usually within ( 26 ) days