FESTO 170287 SOLENOID VALVE CPE18-M2H-5/3B-1/4
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3B-1/4
Rubix:109A3900
Manufacturer :170287
EAN:4052568138233

Technical specifications
| Type | electrical distributor cpe18-m2h-5/3b-1/4 |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 170287 SOLENOID VALVE CPE18-M2H-5/3B-1/4
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3B-1/4 high packing density. Valve function=5/3 vented, Actuation type=electrical, Construction width=18 mm, Nominal flow rate=1300 l/min, Operating pressure=2.5 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 313 g |
|---|---|
| Type | electrical distributor cpe18-m2h-5/3b-1/4 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 230.42 excl. VAT
/ Each
£ 276.50 incl. VAT
- Delivery usually within ( 8 ) days