SMC VCW31-5DO-5-03F-Q SOLENOID VALVE
2/2-way direct-operated solenoid valve for WATER VCW series
See technical informationReferences
SMC:VCW31-5DO-5-03F-Q
Rubix:111A0586

Product details : SMC VCW31-5DO-5-03F-Q SOLENOID VALVE
This product is discontinued and will be replaced by the New VX2 series.The VC series is a versatile series of direct-acting 2/2-way solenoid valves for air. Their special construction reduces operating and moving part resistance to improve service life and load-bearing capacity. An integrated rectifier eliminates AC coil burnout and hum. VC protection is equivalent to IP65.
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Type | 2/2-way solenoid valve |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 50.34 excl. VAT
/ Each
£ 60.41 incl. VAT
- Delivery usually within ( 6 ) days