References
Festo:CDVI5.0-MT2H-1X2GLS-EXT
Rubix:390A5246
Manufacturer :556379
EAN:4052568200237

Documents
Product details : FESTO 556379 SOLENOID VALVE
Solenoid valve CDVI5.0-MT2H-1X2GLS-EXT Valve function=2/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Solenoid valve CDVI5.0-MT2H-1X2GLS-EXT Valve function=2/2 closed monostable, Actuation=electrical, Nominal flow rate=500 l/min, Operating pressure=-0.9 - 10 bar, Construction=piston-slide
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 312.13 excl. VAT
/ Each
£ 374.56 incl. VAT
- Delivery usually within ( 11 ) days