FESTO 170294 SOLENOID VALVE CPE18-M2H-5/3BS-QS-8
Solenoid valve CPE
See technical informationSee documentsReferences
Festo:CPE18-M2H-5/3BS-QS-8
Rubix:109A4824
Manufacturer :170294
EAN:4052568138301
Documents
Product details : FESTO 170294 SOLENOID VALVE CPE18-M2H-5/3BS-QS-8
Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M2H-5/3BS-QS-8 high packing density. Valve function=5/3 vented, Actuation type=electrical, Width=18 mm, Nominal flow=780 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Type | electrical distributor cpe18-m2h-5/3bs-qs-8 |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 256.58 excl. VAT
/ Each
£ 307.90 incl. VAT
- Delivery date on request
Contact a branch
