FESTO 535943 SOLENOID VALVE MFH-5/3E-1/4-B-EX


Solenoid valve MFH-5/3

References
festo:MFH-5/3E-1/4-B-EX
rubix:110A1311
manufacturer :535943
ean:4052568169930
MFH-5/3E-1/4-B-EX Solenoid valve
brand logo
Technical specifications
TypeValve Tiger 2000
See all Specifications

Product details : FESTO 535943 SOLENOID VALVE MFH-5/3E-1/4-B-EX


Solenoid valve MFH-5/3E-1/4-B-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=5/3 exhausted, Type of actuation=electrical, Standard nominal flow rate=1600 l/min, Operating pressure=3 - 10 bar, Design structure=Piston slide

Technical specifications


Attributes
Logistic Weight496 g
TypeValve Tiger 2000
Show UNSPSC/ECL@SS
£ 375.97 excl. VAT
/ Each
£ 451.16 incl. VAT
  • Delivery usually within ( 11 ) days