FESTO 170333 SOLENOID VALVE CPE18-M3H-5/3E-QS-10

Solenoid valve CPE

See technical informationSee documents

References

Festo:CPE18-M3H-5/3E-QS-10
Rubix:109A4836
Manufacturer :170333
EAN:4052568138691
CPE18-M3H-5/3E-QS-10 Solenoid valve

Technical specifications

Typeelectrical distributor cpe18-m3h-5/3e-qs-10
Number of Ports5
See all Specifications

Documents

Product details : FESTO 170333 SOLENOID VALVE CPE18-M3H-5/3E-QS-10


Minimum width, low electrical power consumption and maximum flow control values
Solenoid valve CPE18-M3H-5/3E-QS-10 high packing density. Valve function=5/3 vented, Actuation=electrical, Construction width=18 mm, Nominal flow=1000 l/min, Operating pressure=2.5 - 10 bar

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight403,5 g
Typeelectrical distributor cpe18-m3h-5/3e-qs-10
Number of Ports5
£ 245.10 excl. VAT
/ Each
£ 294.12 incl. VAT
  • Delivery usually within ( 8 ) days