FESTO 163790 SOLENOID VALVE CPE18-M3H-5LS-1/4

Solenoid valve CPE

See technical informationSee documents
References
Festo:CPE18-M3H-5LS-1/4
Rubix:108A9970
Manufacturer :163790
EAN:4052568135461
CPE18-M3H-5LS-1/4 Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 163790 SOLENOID VALVE CPE18-M3H-5LS-1/4


Minimum width, low electrical power consumption and maximum flow control values

Strengths

  • Universal individual valve
  • High flow rate relative to its size

Technical specifications


Attributes
Logistic Weight239,94 g
Typesolenoid valve
Number of Ports5
Voltage230 V
Max. service pressure10 bar
Volume flow rate1500 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 143.25 excl. VAT
/ Each
£ 171.90 incl. VAT
  • Delivery usually within ( 8 ) days