Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196915 SOLENOID VALVE CPE10-M1BH-3GL-M7
FESTO 196915 SOLENOID VALVE CPE10-M1BH-3GL-M7
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3GL-M7
rubix:
80110000
manufacturer :
196915
ean:
4052568160029
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196915 SOLENOID VALVE CPE10-M1BH-3GL-M7
Solenoid valve CPE10-M1BH-3GL-M7 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
78
x
45
x
17
mm
Logistic Weight
47,4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
133.59
excl. VAT
/
Each
£
160.31
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC SV2000-21-1 ROUND HEAD COMBINATION SCREW
FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
FESTO 163825 SOLENOID VALVE CPE24-M2H-3GL-QS-12
SMC SS5Y5-10S0-07B-C4 MANIFOLD BASE
FESTO 163894 MULTI-PIN CPV14-VI-P2-1/8
SMC SS5Y3-10F1-12BR-C3 MANIFOLD BASE
SMC SS5Y5-11L13-11B-C6 MANIFOLD BASE
SMC SS5Y5-11S0-05B-C4 MANIFOLD BASE
FESTO 547274 SOLENOID VALVE CPVSC1-M1H-K-T-M5C
FESTO 547337 SOLENOID VALVE CPVSC1-M4H-M-T-M5
FESTO 163166 SOLENOID VALVE CPE24-M1H-5L-3/8
SMC SS5Y3-10L13-09BR-C3 MANIFOLD BASE
SMC SS5Y3-10L13-12B-C3 MANIFOLD BASE
SMC VXB215CAL DIRECTIONAL CONTROL VALVE
FESTO 8029679 DESCRIPTION