Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 547337 SOLENOID VALVE CPVSC1-M4H-M-T-M5
FESTO 547337 SOLENOID VALVE CPVSC1-M4H-M-T-M5
CPVSC1 Directional valve
References
festo:
CPVSC1-M4H-M-T-M5
rubix:
111A8830
manufacturer :
547337
ean:
4052568188276
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 547337 SOLENOID VALVE CPVSC1-M4H-M-T-M5
Solenoid valve CPVSC1-M4H-M-T-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
Logistic Weight
46,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.78
excl. VAT
/
Each
£
123.34
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10L23-03BR-C2 MANIFOLD BASE
SMC SS5Y3-10S60-06B-C4 MANIFOLD BASE
FESTO 566712 MULTI-PIN CPV10-VI-P8-1/8-C
FESTO 527564 SOLENOID VALVE CPVSC1-M1H-D-P-Q4C
SMC SS5Y5-10L13-09B-C6 MANIFOLD BASE
FESTO 163840 SOLENOID VALVE CPE24-M3H-3OL-QS-10
FESTO 527563 SOLENOID VALVE CPVSC1-M1H-J-P-Q4
FESTO 170274 SOLENOID VALVE CPE24-M1H-5/3ES-QS-10
CAMOZZI BLANKING PLATE FOR M/FOLD TO SUIT SERIES E-SIZE 16 TP-EN531
FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8
SMC SS5Y3-10L23-07B-C6 MANIFOLD BASE
FESTO 573767 DOCUMENTATION
FESTO 547307 SOLENOID VALVE CPVSC1-M1LH-J-T-M5
FESTO 163171 SOLENOID VALVE CPE24-M1H-5JS-3/8
FESTO 548046 SOLENOID VALVE CPVSC1-M1HT-K-T-Q4C