Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196917 SOLENOID VALVE CPE10-M1BH-3OL-M7
FESTO 196917 SOLENOID VALVE CPE10-M1BH-3OL-M7
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3OL-M7
rubix:
109A2137
manufacturer :
196917
ean:
4052568160043
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196917 SOLENOID VALVE CPE10-M1BH-3OL-M7
Solenoid valve CPE10-M1BH-3OL-M7 High component density Valve function=3/2 open, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=2,5 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
50
x
50
mm
Logistic Weight
46,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.06
excl. VAT
/
Each
£
154.87
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 170309 SOLENOID VALVE CPE24-M2H-5/3E-QS-10
FESTO 196911 SOLENOID VALVE CPE14-M1BH-5L-QS-6
SMC SS5Y5-11L13-12BR-C8 MANIFOLD BASE
SMC SS5Y5-11F1-05BR-C6 MANIFOLD BASE
FESTO 547310 SOLENOID VALVE CPVSC1-M1LH-N-T-Q3O
SMC SS5Y3-10L23-03B-C3 MANIFOLD BASE
SMC SS5Y5-41-10-01-Q 10 STN MANIFOLD BASE MOUNT 1/8
SMC SS5Y5-42-08-C6F-Q MANIFOLD BASE
SMC SS5Y3-10L13-10BR-C4 MANIFOLD BASE
SMC SS5Y3-10F1-08BR-C2 MANIFOLD BASE
SMC VEX1700-10F REGULATOR VALVE
FESTO 547289 SOLENOID VALVE CPVSC1-M1H-K-H-M5C
FESTO 163181 SOLENOID VALVE CPE24-M1H-3GL-QS-12
FESTO 170337 SOLENOID VALVE CPE24-M3H-5/3G-3/8
SMC SS5Y5-11L13-10B-C8 MANIFOLD BASE