FESTO 170309 SOLENOID VALVE CPE24-M2H-5/3E-QS-10
CPE24 Directional valve
See technical informationSee documentsReferences
Festo:CPE24-M2H-5/3E-QS-10
Rubix:107A7932
Manufacturer :170309
EAN:4052568138455
Documents
Product details : FESTO 170309 SOLENOID VALVE CPE24-M2H-5/3E-QS-10
Solenoid valve CPE24-M2H-5/3E-QS-10 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 552 g |
|---|
Show UNSPSC/ECL@SS
£ 265.25 excl. VAT
/ Each
£ 318.30 incl. VAT
- Delivery usually within ( 8 ) days
