FESTO 196926 SOLENOID VALVE CPE10-M1BH-5JS-M7
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5JS-M7
Rubix:109A2143
Manufacturer :196926
EAN:4052568160074
Documents
Product details : FESTO 196926 SOLENOID VALVE CPE10-M1BH-5JS-M7
Solenoid valve CPE10-M1BH-5JS-M7 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=350 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 76,04 g |
|---|
Show UNSPSC/ECL@SS
£ 173.69 excl. VAT
/ Each
£ 208.43 incl. VAT
- Delivery usually within ( 11 ) days
