Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170305 SOLENOID VALVE CPE24-M2H-5/3B-3/8
FESTO 170305 SOLENOID VALVE CPE24-M2H-5/3B-3/8
CPE24 Directional valve
References
festo:
CPE24-M2H-5/3B-3/8
rubix:
109A4833
manufacturer :
170305
ean:
4052568138417
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170305 SOLENOID VALVE CPE24-M2H-5/3B-3/8
Solenoid valve CPE24-M2H-5/3B-3/8 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2600 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
474,8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.15
excl. VAT
/
Each
£
337.38
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 196881 SOLENOID VALVE CPE10-M1BH-5L-M5
SMC SS5Y3-10L13-16B-C3 MANIFOLD BASE
SMC SS5Y5-11L13-16BR-C6 MANIFOLD BASE
FESTO 566711 MULTI-PIN
FESTO 8029674 DESCRIPTION
FESTO 550699 SOLENOID VALVE CPV10-M1H-3OLS-3GLS-M7-&
SMC VEX1500-06F REGULATOR VALVE
FESTO 553257 SOLENOID VALVE
FESTO 539499 MULTI-PIN CPV14-VI-P4-1/8-C
FESTO 575402 DOCUMENTATION
SMC SS5Y5-11F1-03B-C4 MANIFOLD BASE
SMC SS5Y3-10L23-05B-C3 MANIFOLD BASE
FESTO 187843 SOLENOID VALVE CPV10-M1H-2OLS-2GLS-M7
SMC SS5Y5-11F1-09BR-C4 MANIFOLD BASE
SMC SS5Y5-11L23-04B-C6 MANIFOLD BASE