Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196883 SOLENOID VALVE CPE10-M1BH-5L-QS-6
FESTO 196883 SOLENOID VALVE CPE10-M1BH-5L-QS-6
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5L-QS-6
rubix:
109A2136
manufacturer :
196883
ean:
4052568159733
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196883 SOLENOID VALVE CPE10-M1BH-5L-QS-6
Solenoid valve CPE10-M1BH-5L-QS-6 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=320 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
108
x
21
x
70
mm
Logistic Weight
82,4
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.35
excl. VAT
/
Each
£
184.02
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC SS5Y5-11L13-12B-C8 MANIFOLD BASE
FESTO 547345 SOLENOID VALVE CPVSC1-M4H-K-T-Q4C
FESTO 2201471 BUS NODE CTEU-PN
FESTO 547386 SOLENOID VALVE CPVSC1-M5H-N-H-Q3O
SMC SS5Y5-11F1-09BR-C8 MANIFOLD BASE
SMC SS5Y5-45NFD-10B-C6-Q MANIFOLD BASE
FESTO 548046 SOLENOID VALVE CPVSC1-M1HT-K-T-Q4C
FESTO 163170 SOLENOID VALVE CPE24-M1H-5LS-3/8
FESTO 548050 SOLENOID VALVE CPVSC1-M1HT-D-H-M5C
FESTO 547299 SOLENOID VALVE CPVSC1-M1H-K-H-Q4C
FESTO 163171 SOLENOID VALVE CPE24-M1H-5JS-3/8
FESTO 547375 SOLENOID VALVE CPVSC1-M5H-K-T-Q4C
FESTO 196911 SOLENOID VALVE CPE14-M1BH-5L-QS-6
SMC SS5Y5-11L13-15BR-C4 MANIFOLD BASE
FESTO 196918 SOLENOID VALVE CPE10-M1BH-3OLS-M7