FESTO 163188 SOLENOID VALVE CPV18-M1H-2X3-OLS-1/4


Solenoid valve CPV18-M1H

References
festo:CPV18-M1H-2X3-OLS-1/4
rubix:108A7809
manufacturer :163188
ean:4052568133467

Product details : FESTO 163188 SOLENOID VALVE CPV18-M1H-2X3-OLS-1/4


Solenoid valve CPV18-M1H-2X3-OLS-1/4 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight274,83 g
Show UNSPSC/ECL@SS
£ 194.58 excl. VAT
/ Each
£ 233.50 incl. VAT
  • Delivery usually within ( 8 ) days