Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163169 SOLENOID VALVE CPE24-M1H-3GLS-3/8
FESTO 163169 SOLENOID VALVE CPE24-M1H-3GLS-3/8
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-3GLS-3/8
rubix:
108A2137
manufacturer :
163169
ean:
4052568004606
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163169 SOLENOID VALVE CPE24-M1H-3GLS-3/8
Solenoid valve CPE24-M1H-3GLS-3/8 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155
x
40
x
70
mm
Logistic Weight
252,72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.57
excl. VAT
/
Each
£
199.88
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC VEX1200-02F REGULATOR VALVE
SMC SS5Y5-11L23-03BR-C6 MANIFOLD BASE
SMC SS5Y5-11L13-16BR-C6 MANIFOLD BASE
FESTO 163895 MULTI-PIN CPV14-VI-P4-1/8
FESTO 548048 SOLENOID VALVE CPVSC1-M1HT-M-T-Q4
FESTO 547294 SOLENOID VALVE CPVSC1-M1H-K-H-Q3C
FESTO 533162 SOLENOID VALVE CPE10-M1BH-5/3ES-M5-B
SMC VP744-5DZ1-04F-X555 DIRECTIONAL CONTROL VALVE
SMC VEX1133-01F REGULATOR VALVE
FESTO 163854 SOLENOID VALVE CPE24-M3H-5LS-QS-12
SMC SS5Y3-10S0-06B-C4 MANIFOLD BASE
SMC SS5Y5-10S0-15B-C6 MANIFOLD BASE
FESTO 547393 SOLENOID VALVE CPVSC1-M5H-J-H-Q4
FESTO 163824 SOLENOID VALVE CPE24-M2H-3OL-QS-12
SMC SS5Y5-11L23-05BR-C8 MANIFOLD BASE