Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5/3B-M7-B
rubix:
108A4027
manufacturer :
533145
ean:
4052568166243
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533145 SOLENOID VALVE CPE10-M1BH-5/3B-M7-B
Solenoid valve CPE10-M1BH-5/3B-M7-B High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=300 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistic Weight
80
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.02
excl. VAT
/
Each
£
280.82
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 170276 SOLENOID VALVE CPE24-M1H-5/3BS-QS-10
SMC SS5Y3-10L13-15BR-C2 MANIFOLD BASE
FESTO 196846 SOLENOID VALVE CPE10-M1BH-3GL-QS-4
FESTO 170272 SOLENOID VALVE CPE24-M1H-5/3GS-QS-10
SMC SS5Y3-10F1-07BR-C3 MANIFOLD BASE
SMC SS5Y5-10L23-04BR-C6 MANIFOLD BASE
FESTO 550224 SOLENOID VALVE
FESTO 547284 SOLENOID VALVE CPVSC1-M1H-K-T-Q4C
FESTO 163182 SOLENOID VALVE CPE24-M1H-5L-QS-12
FESTO 187843 SOLENOID VALVE CPV10-M1H-2OLS-2GLS-M7
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
SMC SS5Y5-11S60-11B-C6 MANIFOLD BASE
FESTO 548040 SOLENOID VALVE CPVSC1-M1HT-D-T-Q3C
SMC SS5Y3-10L13-10B-C4 MANIFOLD BASE
SMC SS5Y3-10L13-09B-C3 MANIFOLD BASE