FESTO 527553 SOLENOID VALVE CPVSC1-M1H-J-P-M5
Solenoid valve CPVSC1-M1H-J
See technical informationSee documentsReferences
Festo:CPVSC1-M1H-J-P-M5
Rubix:108A3500
Manufacturer :527553
EAN:4052568162771
Documents
Product details : FESTO 527553 SOLENOID VALVE CPVSC1-M1H-J-P-M5
Solenoid valve CPVSC1-M1H-J-P-M5 For valve terminal CPV-SC, M5 Connection. Valve function=5/2 bistable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=170 l/min, Operating pressure=-0,9 - 7 bar
Technical specifications
Attributes
| Logistic Weight | 71,6 g |
|---|
Show UNSPSC/ECL@SS
£ 179.89 excl. VAT
/ Each
£ 215.87 incl. VAT
- Delivery usually within ( 6 ) days
