FESTO 170266 SOLENOID VALVE CPE24-M1H-5/3GS-3/8
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5/3GS-3/8
Rubix:108A2833
Manufacturer :170266
EAN:4052568138035
Documents
Product details : FESTO 170266 SOLENOID VALVE CPE24-M1H-5/3GS-3/8
Solenoid valve CPE24-M1H-5/3GS-3/8 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=3000 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 470,02 g |
|---|
Show UNSPSC/ECL@SS
£ 245.59 excl. VAT
/ Each
£ 294.71 incl. VAT
- Delivery usually within ( 8 ) days
