FESTO 533150 SOLENOID VALVE CPE10-M1BH-5/3ES-QS4-B
Solenoid valve CPE10-M1BH
See technical informationSee documentsReferences
Festo:CPE10-M1BH-5/3ES-QS4-B
Rubix:108A4031
Manufacturer :533150
EAN:4052568166298
Documents
Product details : FESTO 533150 SOLENOID VALVE CPE10-M1BH-5/3ES-QS4-B
Solenoid valve CPE10-M1BH-5/3ES-QS4-B High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 102,26 g |
|---|
Show UNSPSC/ECL@SS
£ 255.10 excl. VAT
/ Each
£ 306.12 incl. VAT
- Delivery usually within ( 26 ) days
