Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196884 SOLENOID VALVE CPE10-M1BH-5LS-M5
FESTO 196884 SOLENOID VALVE CPE10-M1BH-5LS-M5
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-5LS-M5
rubix:
110A7086
manufacturer :
196884
ean:
4052568159740
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196884 SOLENOID VALVE CPE10-M1BH-5LS-M5
Solenoid valve CPE10-M1BH-5LS-M5 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=180 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistic Weight
78,23
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.93
excl. VAT
/
Each
£
169.12
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11L13-12BR-C6 MANIFOLD BASE
SMC EX500-AP100-S-X1 STRAIGHT CONNECTOR WITH CABLE 10000MM
FESTO 547368 SOLENOID VALVE CPVSC1-M5H-J-T-M5
FESTO 196885 SOLENOID VALVE CPE10-M1BH-5LS-QS-4
FESTO 163853 SOLENOID VALVE CPE24-M3H-3GLS-QS-12
FESTO 196876 SOLENOID VALVE CPE10-M1BH-5J-QS-4
FESTO 196910 SOLENOID VALVE CPE14-M1BH-5JS-QS-8
FESTO 547313 SOLENOID VALVE CPVSC1-M1LH-D-T-Q4C
FESTO 547330 SOLENOID VALVE CPVSC1-M1LH-K-H-Q4C
FESTO 548049 SOLENOID VALVE CPVSC1-M1HT-J-T-Q4
SMC SS5Y5-11L13-16BR-C4 MANIFOLD BASE
FESTO 170270 SOLENOID VALVE CPE24-M1H-5/3BS-3/8
FESTO 196937 SOLENOID VALVE CPE14-M1BH-5/3G-1/8
FESTO 547366 SOLENOID VALVE CPVSC1-M5H-N-T-M5O
FESTO 539499 MULTI-PIN CPV14-VI-P4-1/8-C