Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163175 SOLENOID VALVE CPE24-M1H-5J-QS-10
FESTO 163175 SOLENOID VALVE CPE24-M1H-5J-QS-10
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5J-QS-10
rubix:
107A7390
manufacturer :
163175
ean:
4052568133337
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163175 SOLENOID VALVE CPE24-M1H-5J-QS-10
Solenoid valve CPE24-M1H-5J-QS-10 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
200
x
20
x
100
mm
Logistic Weight
520,5
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.83
excl. VAT
/
Each
£
287.80
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC SS5Y3-10S0-11B-C3 MANIFOLD BASE
FESTO 170353 SOLENOID VALVE CPE24-M3H-5/3B-QS-12
FESTO 550248 SOLENOID VALVE CPE14-M1CH-3GLS-1/8
FESTO 574603 DESCRIPTION
SMC SS5Y3-10S0-05B-C2 MANIFOLD BASE
SMC SS5Y5-11L13-12B-C6 MANIFOLD BASE
SMC CDQ2WB50TF-35DZ-XC6 AIR CYLINDER
FESTO 196916 SOLENOID VALVE CPE10-M1BH-3GLS-M7
FESTO 162566 LABEL HOLDER CPV10-VI-BZ-T-8
FESTO 163844 SOLENOID VALVE CPE24-M3H-3OLS-QS-10
SMC SS5Y5-11L13-16BR-C4 MANIFOLD BASE
SMC VP544-5DZ1-03F-X555 DIRECTIONAL CONTROL VALVE
FESTO 170268 SOLENOID VALVE CPE24-M1H-5/3ES-3/8
SMC SS5Y5-11L23-06BR-C8 MANIFOLD BASE
FESTO 8022607 DOCUMENTATION