FESTO 170353 SOLENOID VALVE CPE24-M3H-5/3B-QS-12

Solenoid valve CPE24-M3H

See technical informationSee documents
References
Festo:CPE24-M3H-5/3B-QS-12
Rubix:109A5658
Manufacturer :170353
EAN:4052568138899
CPE24-M3H-5/3B-QS-12 Solenoid valve
Documents

Product details : FESTO 170353 SOLENOID VALVE CPE24-M3H-5/3B-QS-12


Solenoid valve CPE24-M3H-5/3B-QS-12 High component density Valve function=5/3 pressurised, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1600 l/min, Operating pressure=2,5 - 10 bar

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 317.30 excl. VAT
/ Each
£ 380.76 incl. VAT
  • Delivery usually within ( 11 ) days