Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196916 SOLENOID VALVE CPE10-M1BH-3GLS-M7
FESTO 196916 SOLENOID VALVE CPE10-M1BH-3GLS-M7
Solenoid valve CPE10-M1BH
References
festo:
CPE10-M1BH-3GLS-M7
rubix:
110A6188
manufacturer :
196916
ean:
4052568160036
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196916 SOLENOID VALVE CPE10-M1BH-3GLS-M7
Solenoid valve CPE10-M1BH-3GLS-M7 High component density Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=400 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
50
x
50
x
50
mm
Logistic Weight
45,95
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.38
excl. VAT
/
Each
£
157.66
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 163824 SOLENOID VALVE CPE24-M2H-3OL-QS-12
FESTO 533141 SOLENOID VALVE CPE10-M1BH-5/3G-M7-B
FESTO 547294 SOLENOID VALVE CPVSC1-M1H-K-H-Q3C
SMC SS5Y5-10L13-13B-C8 MANIFOLD BASE
FESTO 2201471 BUS NODE CTEU-PN
FESTO 8022607 DOCUMENTATION
SMC SS5Y3-10L13-09BR-C3 MANIFOLD BASE
FESTO 547311 SOLENOID VALVE CPVSC1-M1LH-M-T-Q3
FESTO 170339 SOLENOID VALVE CPE24-M3H-5/3E-3/8
FESTO 539500 MULTI-PIN CPV14-VI-P6-1/8-C
SMC SS5Y3-10L13-16BR-C2 MANIFOLD BASE
FESTO 550239 SOLENOID VALVE CPE14-M1CH-5J-1/8
SMC LVA10-01F-B HIGH PURITY CHEMICAL VALVE
SMC SS5Y3-10S60-04B-C3 MANIFOLD BASE
FESTO 196875 SOLENOID VALVE CPE10-M1BH-5J-M5