FESTO 163174 SOLENOID VALVE CPE24-M1H-5L-QS-10
Solenoid valve CPE24-M1H
See technical informationSee documentsReferences
Festo:CPE24-M1H-5L-QS-10
Rubix:107A7389
Manufacturer :163174
EAN:4052568133320
Documents
Product details : FESTO 163174 SOLENOID VALVE CPE24-M1H-5L-QS-10
Solenoid valve CPE24-M1H-5L-QS-10 High component density Valve function=5/2 monostable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|
Show UNSPSC/ECL@SS
£ 169.24 excl. VAT
/ Each
£ 203.09 incl. VAT
- Delivery usually within ( 8 ) days
