FESTO 176061 SOLENOID VALVE CPV18-M1H-5/3GS-1/4


Solenoid valve CPV18-M1H

References
festo:CPV18-M1H-5/3GS-1/4
rubix:108A0695
manufacturer :176061
ean:4052568143732

Product details : FESTO 176061 SOLENOID VALVE CPV18-M1H-5/3GS-1/4


Solenoid valve CPV18-M1H-5/3GS-1/4 For valve terminal CPV. The valve housing contains one 5/3-way valve, which is normally closed. Valve function=5/3 closed, Type of actuation=electrical, Valve size=18 mm, Standard nominal flow rate=1400 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight285,8 g
Show UNSPSC/ECL@SS
£ 192.92 excl. VAT
/ Each
£ 231.50 incl. VAT
  • In stock: Next day delivery