Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 196904 SOLENOID VALVE CPE14-M1BH-5/3G-QS-8
FESTO 196904 SOLENOID VALVE CPE14-M1BH-5/3G-QS-8
Solenoid valve CPE14-M1BH
References
festo:
CPE14-M1BH-5/3G-QS-8
rubix:
109A6257
manufacturer :
196904
ean:
4052568159931
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 196904 SOLENOID VALVE CPE14-M1BH-5/3G-QS-8
Solenoid valve CPE14-M1BH-5/3G-QS-8 High component density Valve function=5/3 closed, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=720 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
155
x
25
x
90
mm
Logistic Weight
177,6
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.05
excl. VAT
/
Each
£
296.46
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 538807 MULTI-PIN CPV10-VI-P2-M7-C
FESTO 547273 SOLENOID VALVE CPVSC1-M1H-D-T-M5C
FESTO 163186 SOLENOID VALVE CPE24-M1H-5LS-QS-12
SMC SS5Y5-10S0-13B-C4 MANIFOLD BASE
SMC SS5Y5-11L23-06BR-C6 MANIFOLD BASE
FESTO 547280 SOLENOID VALVE CPVSC1-M1H-N-T-Q3O
FESTO 547364 SOLENOID VALVE CPVSC1-M5H-D-T-M5C
FESTO 547382 SOLENOID VALVE CPVSC1-M5H-M-H-M5
SMC SS5Y5-10F1-10BR-C4 MANIFOLD BASE
FESTO 547318 SOLENOID VALVE CPVSC1-M1LH-D-H-M5C
FESTO 162566 LABEL HOLDER CPV10-VI-BZ-T-8
FESTO 196851 SOLENOID VALVE CPE10-M1BH-3OL-M5
SMC SS5Y3-10L23-07BR-C6 MANIFOLD BASE
FESTO 547341 SOLENOID VALVE CPVSC1-M4H-N-T-Q3O
FESTO 163183 SOLENOID VALVE CPE24-M1H-5J-QS-12