Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 163183 SOLENOID VALVE CPE24-M1H-5J-QS-12
FESTO 163183 SOLENOID VALVE CPE24-M1H-5J-QS-12
Solenoid valve CPE24-M1H
References
festo:
CPE24-M1H-5J-QS-12
rubix:
112A8179
manufacturer :
163183
ean:
4052568133412
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163183 SOLENOID VALVE CPE24-M1H-5J-QS-12
Solenoid valve CPE24-M1H-5J-QS-12 High component density Valve function=5/2 bistable, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=1650 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
218
x
36
x
118
mm
Logistic Weight
533,25
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
242.85
excl. VAT
/
Each
£
291.42
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 196886 SOLENOID VALVE CPE10-M1BH-5LS-QS-6
FESTO 547349 SOLENOID VALVE CPVSC1-M4H-D-H-M5C
FESTO 196855 SOLENOID VALVE CPE10-M1BH-3OLS-QS-4
FESTO 170315 SOLENOID VALVE CPE24-M2H-5/3E-QS-12
SMC SS5Y5-11L13-12B-C8 MANIFOLD BASE
FESTO 547388 SOLENOID VALVE CPVSC1-M5H-J-H-Q3
FESTO 163164 SOLENOID VALVE CPE24-M1H-3OL-3/8
SMC SS5Y5-11S60-05B-C8 MANIFOLD BASE
SMC SS5Y5-10L23-05B-C4 MANIFOLD BASE
SMC SY3520-5DZ-C6-Q DIRECTIONAL CONTROL VALVE
FESTO 170346 SOLENOID VALVE CPE24-M3H-5/3ES-QS-10
SMC SS5Y3-10L13-09BR-C3 MANIFOLD BASE
SMC SS5Y3-10L13-12B-C2 MANIFOLD BASE
SMC SS5Y5-11L13-15BR-C6 MANIFOLD BASE
SMC SS5Y3-10L23-08B-C3 MANIFOLD BASE