FESTO 553259 SOLENOID VALVE CPV14-M1H-2X3-GLS-K-1/8


CPV14 Valve Compact Performance

References
festo:CPV14-M1H-2X3-GLS-K-1/8
rubix:110A4830
manufacturer :553259
ean:4052568196288

Product details : FESTO 553259 SOLENOID VALVE CPV14-M1H-2X3-GLS-K-1/8


Solenoid valve CPV14-M1H-2X3-GLS-K-1/8 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally closed. Valve function=3/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistic Weight123,5 g
Show UNSPSC/ECL@SS
£ 169.12 excl. VAT
/ Each
£ 202.94 incl. VAT
  • Delivery usually within ( 8 ) days