FESTO 161363 SOLENOID VALVE CPV14-M1H-2X3-OLS-1/8


Solenoid valve CPV14-M1H

References
festo:CPV14-M1H-2X3-OLS-1/8
rubix:110A4829
manufacturer :161363
ean:4052568012373

Product details : FESTO 161363 SOLENOID VALVE CPV14-M1H-2X3-OLS-1/8


Solenoid valve CPV14-M1H-2X3-OLS-1/8 For valve terminal CPV. The valve housing contains two 3/2-way valves, both of which are normally open. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)101x19x71 mm
Logistic Weight123,2 g
Show UNSPSC/ECL@SS
£ 160.13 excl. VAT
/ Each
£ 192.16 incl. VAT
  • Delivery usually within ( 8 ) days