FESTO 176067 SOLENOID VALVE CPV14-M1H-3OLS-3GLS-1/8


Solenoid valve CPV14-M1H

References
festo:CPV14-M1H-3OLS-3GLS-1/8
rubix:110A4247
manufacturer :176067
ean:4052568143756

Product details : FESTO 176067 SOLENOID VALVE CPV14-M1H-3OLS-3GLS-1/8


Solenoid valve CPV14-M1H-3OLS-3GLS-1/8 For valve terminal CPV. The valve housing contains two 3/2-way valves, one of which is normally open, the other is normally closed. Valve function=3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=800 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)105x22x68 mm
Logistic Weight124 g
Show UNSPSC/ECL@SS
£ 160.13 excl. VAT
/ Each
£ 192.16 incl. VAT
  • Delivery usually within ( 8 ) days