FESTO 8031469 SOLENOID VALVE

Solenoid valve for individual connection VUVG

See technical informationSee documents
References
Festo:VUVG-L10-T32U-MT-M5-1R8L
Rubix:391A9657
Manufacturer :8031469
EAN:4052568258740
VUVG-L10-T32U-MT-M5-1R8L Solenoid valve
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 8031469 SOLENOID VALVE


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Strengths

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Technical specifications


Attributes
Logistic Weight61,06 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure8 bar
Volume flow rate135 l/min
Pressure range2,5/8 bar
Show UNSPSC/ECL@SS
£ 104.80 excl. VAT
/ Each
£ 125.76 incl. VAT
  • Delivery usually within ( 6 ) days