FESTO 566469 SOLENOID VALVE
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-L10-P53E-ZT-M5-1P3
Rubix:391A9596
Manufacturer :566469
EAN:4052568213770



Documents
Product details : FESTO 566469 SOLENOID VALVE
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x30x10 mm |
|---|---|
| Logistic Weight | 57,6 g |
| Type | vuvg valve |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 87.74 excl. VAT
/ Each
£ 105.29 incl. VAT
- Delivery usually within ( 6 ) days