FESTO 573403 SOLENOID VALVE

Solenoid valve for individual connection VUVG

See technical informationSee documents
References
Festo:VUVG-S10-T32H-MZT-M7-1T1L
Rubix:391A9807
Manufacturer :573403
EAN:4052568220051
brand logo
Technical specifications
Typesolenoid valve
Number of Ports5
See all Specifications
Documents

Product details : FESTO 573403 SOLENOID VALVE


This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.

Strengths

  • Compact universal valve
  • Connection technology via electrical connection box (E-box)
  • High flow rate relative to its size
  • In-line valves can be used as individual valves or manifold valves

Technical specifications


Attributes
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate140 l/min
Pressure range-0,9/10 bar
Show UNSPSC/ECL@SS
£ 99.55 excl. VAT
/ Each
£ 119.46 incl. VAT
  • Delivery usually within ( 6 ) days