FESTO 8042546 SOLENOID VALVE VUVG-LK10-T32C-AT-M7-1H&
Solenoid valve for individual connection VUVG
See technical informationSee documentsReferences
Festo:VUVG-LK10-T32C-AT-M7-1H2L-S
Rubix:222A2555
Manufacturer :8042546
EAN:4052568286774



Technical specifications
| Type | vuvg universal directional control valve |
|---|---|
| Number of Ports | 2 |
Documents
Product details : FESTO 8042546 SOLENOID VALVE VUVG-LK10-T32C-AT-M7-1H&
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Strengths
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Technical specifications
Attributes
| Type | vuvg universal directional control valve |
|---|---|
| Number of Ports | 2 |
| Volume flow rate | 280 l/min |
Show UNSPSC/ECL@SS
£ 63.91 excl. VAT
/ Each
£ 76.69 incl. VAT
- Delivery usually within ( 2 ) days