FESTO 533013 SOLENOID VALVE JMDH-5/2-D-2-M12-C
Solenoid valve JMDH-5/2
See technical informationSee documentsReferences
Festo:JMDH-5/2-D-2-M12-C
Rubix:110A0675
Manufacturer :533013
EAN:4052568259655

Documents
Product details : FESTO 533013 SOLENOID VALVE JMDH-5/2-D-2-M12-C
Solenoid valve JMDH-5/2-D-2-M12-C With M12 plug Connection. Valve function=5/2 bistable, Type of actuation=electrical, Width=54 mm, Standard nominal flow rate=2300 l/min, Operating pressure=2 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 936,5 g |
|---|---|
| Type | standard valve iso 5599-1 |
| Number of Ports | 5 |
| Volume flow rate | 2300 l/min |
Show UNSPSC/ECL@SS
£ 159.90 excl. VAT
/ Each
£ 191.88 incl. VAT
- Delivery date on request
Contact a branch